Beli compact cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Airtac Standard Cylinder
    Mulai

    Rp1.799.900

    Airtac Standard Cylinder
    Deskripsi:
    Installation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected .2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen underthe condition of high temperature or corrosion .3 . Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs .4 . Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40pm or below.6 . Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing .7 . The cylinder shall be carried out test run without load before application . Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8 . The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9 . If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports
    atribut:
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): -20 to 70
    • Speed Range (mm/s): 30 to 500
    • Stroke Tolerance: 0-250 +1, 251-1000 +1.50, 1001-1500 +2
    • Cushion Type: Variable Cushion
    • Operating Pressure (MPa) : 0.15 to 1.0 (22-145psi) (1.5-10.0Bar)
  2. FESTO Analogue Output Module CPX-E Series
    Mulai

    Rp8.799.900

    FESTO Analogue Output Module CPX-E Series
    atribut:
    • Type of Actuation: Electrical
    • Valve Function: 5/2 monostable
    • Valve Size (mm): 14
    • Operating Pressure (bar): 2.5 to 7
    • Standard Nominal Flow Rate (L/minute): 660
    • Signal Status Display: LED
  3. PAMY Cylinder Pneumatic MSDA Type
    Mulai

    Rp149.900

    PAMY Cylinder Pneumatic MSDA Type
    atribut:
    • Series Type: Compact Cylinder (Double Acting)
    • Acting Type: Double Acting
    • Working Medium: Air (to be filtered by 40μm filter element)
    • Operating Pressure Range (MPa): 0.1 to 1.0 (15-145psi/1.0-10.0bar/1-10kgf/cm²)
    • Cushion Type: Bumper
    • Proof Pressure (MPa): 1.5 (215psi, 15bar)
    • Speed Range (mm/s): 30-500
    • Stroke Tolerance Range: 0-±1.0
    • Working Temperature Range (°C): -5 to 60 (Unfreeze)
  4. FESTO Short-stroke Cylinder AEVC Series
    Mulai

    Rp1.099.900

    FESTO Short-stroke Cylinder AEVC Series
    atribut:
    • Cushioning: Elastic cushioning Rings/pads at both ends
    • Mounting Position: Any
    • Corrosion Resistance Class (CRC): 1 - Low corrosion stress
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
    • Mode of Operation: Single-acting Pushing
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
  5. FESTO Compact Air Cylinder ADNGF Series
    Mulai

    Rp2.199.900

    FESTO Compact Air Cylinder ADNGF Series
    atribut:
    • Position sensing: For proximity Sensor
    • Mounting Position: Any
    • Based on Norm: ISO 21287
    • Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
    • Mode of Operation: Double-acting
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
    • Protection against torsion/guide: Guide Rod with Yoke
  6. FESTO Electric Actuator ESBF Series
    Mulai

    Rp15.999.900

    FESTO Electric Actuator ESBF Series
    atribut:
    • Mounting Position: Any
  7. FESTO Compressed Air Filter Regulator PCRP Series
    Mulai

    Rp4.299.900

    FESTO Compressed Air Filter Regulator PCRP Series
    atribut:
    • Size: 44
    • Operating Pressure (bar): 1 - 20
    • Series: P
    • Pressure Gauge: G1/4 prepared
    • Actuator Lock: Adjusting screw with Lock
    • Condensate Drain: Manually rotating
    • Conforms to Standard: NACE MR0175/ISO 15156 (housing and bowl)
    • Controller Function: With primary Pressure Compensation; With secondary exhausting
    • Mounting Position (degrees): +/- 5 (Vertical)
    • Operating Pressure (MPa) : 0.1 - 2
    • Pressure Regulation Range (bar): 0.5 - 12
    • Structural Design: Filter regulator without Pressure Gauge
  8. FESTO Pivot Pin Kit
    Mulai

    Rp1.699.900

    FESTO Pivot Pin Kit
    atribut:
    • Ambient Temperature (°C): -40 - 150
    • Corrosion Resistance Class (CRC): 1 - Low corrosion stress
    • Rod Material: High-alloy stainless steel
    • Clamping Piece Material: Steel, galvanized
    • Trunnion flange Material: Steel, galvanized
  9. Airtac Compact Cylinder (Bore 25mm)
    Mulai

    Rp469.900

    Airtac Compact Cylinder (Bore 25mm)
    atribut:
    • Bore Size (mm): 25
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  10. Airtac Compact Cylinder (Bore 50mm)
    Mulai

    Rp879.900

    Airtac Compact Cylinder (Bore 50mm)
    atribut:
    • Bore Size (mm): 50
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  11. Airtac Compact Cylinder (Bore 63mm)
    Mulai

    Rp989.900

    Airtac Compact Cylinder (Bore 63mm)
    atribut:
    • Bore Size (mm): 63
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  12. Airtac Mini Cylinder MA Series
    Mulai

    Rp439.900

    Airtac Mini Cylinder MA Series
    atribut:
    • Material: Stainless Steel
  13. FESTO Compact Air Cylinder ADN Series
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    FESTO Compact Air Cylinder ADN Series
    atribut:
    • Mode of Operation: Double-acting
  14. FESTO Bus Module CPX-E Series
    Mulai

    Rp9.899.900

    FESTO Bus Module CPX-E Series
    atribut:
    • Type of Actuation: Electrical
    • Valve Size (mm): 14
    • Signal Status Display: LED
  15. FESTO Compact Air Cylinder AEN-S Series
    Mulai

    Rp639.900

    FESTO Compact Air Cylinder AEN-S Series
    atribut:
    • Ambient Temperature (°C): -10 to 60
  16. Airtac Compact Cylinder (Bore 20mm)
    Mulai

    Rp419.900

    Airtac Compact Cylinder (Bore 20mm)
    atribut:
    • Bore Size (mm): 20
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  17. Airtac Standard Cylinder Bore 40mm (Tir-Rod)
    Mulai

    Rp759.900

    Airtac Standard Cylinder Bore 40mm (Tir-Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 40
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/4
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  18. FESTO Compact Air Cylinder ADN-S Series
    Mulai

    Rp639.900

    FESTO Compact Air Cylinder ADN-S Series
    atribut:
    • Ambient Temperature (°C): -10 to 60
Daftar Harga compact cylinder Terbaru March 2026
Airtac Standard CylinderRp1.799.900
FESTO Analogue Output Module CPX-E SeriesRp8.799.900
PAMY Cylinder Pneumatic MSDA TypeRp149.900
FESTO Short-stroke Cylinder AEVC SeriesRp1.099.900
FESTO Compact Air Cylinder ADNGF SeriesRp2.199.900
FESTO Electric Actuator ESBF SeriesRp15.999.900
FESTO Compressed Air Filter Regulator PCRP SeriesRp4.299.900
FESTO Pivot Pin KitRp1.699.900
Airtac Compact Cylinder (Bore 25mm)Rp469.900
SMC Compact Cylinder/Compact Type CQS Series CQSYRp349.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)